References
Festo:QSTL-G3/8-8
Rubix:118A0954
Manufacturer :186173
EAN:4052568039776

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186173 PUSH-IN T-FITTING QSTL-G3/8-8
Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x100x30 mm |
|---|---|
| Logistic Weight | 40 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 52.00 excl. VAT
/ 10 pieces
£ 62.40 incl. VAT
- Delivery usually within ( 2 ) days