SMC KQ2W06-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 6 TUBE
Male Elbow
See technical informationSee documentsReferences
SMC:KQ2W06-01NS
Rubix:393A7009
Manufacturer :00983760

Technical specifications
| Material | n (brass + electroless nickel plating) |
|---|---|
| Connection 1 | 6 |
Documents
Product details : SMC KQ2W06-01NS NICKEL BRASS FITTING 1/8 MALE THREAD 6 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2W, One-touch Fitting White Color - Extended Male Elbow
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | n (brass + electroless nickel plating) |
| Connection 1 | 6 |
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
- Usually arrives within 14 working days