References
Festo:QSH-6-100
Rubix:124A8692
Manufacturer :130724
EAN:4052568024451

Technical specifications
| Material | pbt (housing) |
|---|---|
| Connection 1 | plug-in sleeve ø 6 mm |
Documents
Product details : FESTO 130724 PUSH-IN SLEEVE QSH-6-100
Push-in sleeve QSH-6-100 Size=Standard, Nominal size=4 mm, Assembly Position=Any, Container size=100, Operating pressure complete temperature range=-0,95 - 6 bar
Technical specifications
Attributes
| Logistic Weight | 1,06 g |
|---|---|
| Material | pbt (housing) |
| Connection 1 | plug-in sleeve ø 6 mm |
| Profile | standard |
| Connection 2 | plug-in sleeve ø 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 118.00 excl. VAT
/ 100 pieces
£ 141.60 incl. VAT
- Delivery usually within ( 2 ) days