References
SMC:KRK08-01S
Rubix:2606359

Technical specifications
| Material | c3604bd; sus304; pbt (ul-94 standard v-o) |
|---|---|
| Connection 1 | r1/8 |
Product details : SMC KRK08-01S FITTING
Flame resistant, one-touch fitting series KR can be used for a wide range of pressures from a low vacuum up to a pressure of 145 PSI. The use of a special profile ensures positive sealing and reduced resistance when the tube is being inserted. KR fittings are effective when piping in a confined space. The body and threaded portion can turn.
•Effective when piping is in a confined space
•Release collar allows easy removal of tubing without damaging the tube
•Ideal for areas where weld splatter is generated
•Flame resistant material
•Maximum operating pressure of 1.0MPa
Applicable Tube OD: Ø8
Port Size Applicable Tube: 01 [R(PT)1/8]
•Release collar allows easy removal of tubing without damaging the tube
•Ideal for areas where weld splatter is generated
•Flame resistant material
•Maximum operating pressure of 1.0MPa
Applicable Tube OD: Ø8
Port Size Applicable Tube: 01 [R(PT)1/8]
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Material | c3604bd; sus304; pbt (ul-94 standard v-o) |
| Connection 1 | r1/8 |
| Profile | 45° screw-in angle bracket |
| Connection 2 | 8 |
| Type | krk08-01s |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 4.57 excl. VAT
/ Each
£ 5.48 incl. VAT
- Delivery usually within ( 4 ) days