FESTO 153220 MULTIPLE DISTRIBUTOR QSLV2-1/2-12
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV2-1/2-12
Rubix:124A7621
Manufacturer :153220
EAN:4052568033033

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | r 1/2 |
Documents
Product details : FESTO 153220 MULTIPLE DISTRIBUTOR QSLV2-1/2-12
Multiple Distributor QSLV2-1/2-12 2-fold, 360° orientable. Size=Standard, Nominal size=6,4 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 79x42x55 mm |
|---|---|
| Logistic Weight | 151,34 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | r 1/2 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
- Delivery usually within ( 2 ) days