Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Electrical components and accessories
MCG CXN165P415C CONNEXS 16A 3P+N+E 415V COUPLER (L)147 MM X (DIA)64.5
MCG CXN165P415C CONNEXS 16A 3P+N+E 415V COUPLER (L)147 MM X (DIA)64.5
Connexs
References
mcg industrial:
CXN165P415C
rubix:
234A6079
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG CXN165P415C CONNEXS 16A 3P+N+E 415V COUPLER (L)147 MM X (DIA)64.5
Connexs 16A 3P+N+E 415V Coupler (L)147 mm x (Dia)64.5 mm x (H)90 mm
Technical specifications
Attributes
Material
Thermoplastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.50
excl. VAT
/
Each
£
12.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC IZT42-112D38HL-NN IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC SBR/10W 2 GANG 44MM DEEP SQUARE CORNERS (D)44 MM
CENTAUR PVC CFAT 44W 100MMX100MM FLAT ANGLE WHITE
SCHNEIDER FRONT COVER FILLER SEA9BP3
CENTAUR PVC CMA 20B 20MM MALE ADAPTOR C/W L/RING BLACK (DIA)20 MM
CENTAUR PVC CIB 20B 20MM INSPECTION BEND BLACK (DIA)20 MM
GREENBROOK T100A-C 24HR MECHANICAL TIMER 16A
SIEMENS SIRIUS S00 MPCB 3RV1011-1BA10
HON GSAC21D ROLLER LEVER LIMIT SWITCH 2NO/2NC IP67
CENTAUR PVC ACD 3 MERIDIAN 3 COMPARTMENT TRUNKING (L)3 M X (H)173 MM X
SMC IZT42-82D38HRP-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER
CENTAUR PVC MEB 1W 16MMX16MM EXTERNAL BEND
CENTAUR PVC 25 CRB 5W 25MM TEE 3 WAY BOX WHITE (DIA)25 MM
IDEAL INDUSTRIES NETWORKS DIVISION 30-088 6 PORT IN-SURE PUSH-IN (STAC
SMC IZT40-40D36HR-3 IZT40/41/42 BAR TYPE IONIZER SEPARATE CONTROLLER