CENTAUR PVC 25 CRB 5W 25MM TEE 3 WAY BOX WHITE (DIA)25 MM
Conduit Tee Box
See technical informationSee documentsReferences
Centaur Manufacturing:25CRB5W
Rubix:234A6281

Documents
Product details : CENTAUR PVC 25 CRB 5W 25MM TEE 3 WAY BOX WHITE (DIA)25 MM
Strengths
•Provision for brass earth terminal
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Provision for countersunk installation
To suit M4 screw threads
Suitable for loads up to 3kg centrally at 60 Degrees maximum
Technical specifications
Attributes
| Type | conduit tee box |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
