References
GreenBrook:T100A-C
Rubix:227A9524

Documents
Product details : GREENBROOK T100A-C 24HR MECHANICAL TIMER 16A
Timer 24Hr Mech Skt Box Mnt 16A (H)77 mm x (W)72 mm x (D)43 mm
Technical specifications
Attributes
| Type | socket box timer |
|---|---|
| Voltage | 230 V |
| Colour | white |
Show UNSPSC/ECL@SS
£ 43.94 excl. VAT
/ Each
£ 52.73 incl. VAT
- Delivery usually within ( 3 ) days
