CENTAUR PVC SBR/7W 1 GANG 32MM SURFACE BOX (D)32 MM
Surface Boxes
See technical informationSee documentsReferences
Centaur Manufacturing:SBR/7W
Rubix:234A6321

Documents
Product details : CENTAUR PVC SBR/7W 1 GANG 32MM SURFACE BOX (D)32 MM
1 Gang 32mm Surface Box (D)32 mm
Technical specifications
Attributes
| Type | square corner box |
|---|---|
| Colour | white |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
