References
SMC:PSE303-LBC
Rubix:2602153
Manufacturer :PSE303-LBC
EAN:3618036255027

Documents
Product details : SMC PSE303-LBC PRESSURE SENSOR CONTROLLER
Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Pressure sensor controller
•Response time: 1 ms or less
•Set pressure resolution: 1/1000
•Repeatability: ¹0.1% F.S. or less
•Enclosure: IP40
Model: PSE30
Input,Output Style: 3 (PNP 2 Output + 1~5V Output)
Unit: Unit Change Function
Option 1: L (Power Source, Output Connection Cable)
Option 2: B (Panel Mount Adaptor)
Option 3: C (Connector for Sensor)
•Response time: 1 ms or less
•Set pressure resolution: 1/1000
•Repeatability: ¹0.1% F.S. or less
•Enclosure: IP40
Model: PSE30
Input,Output Style: 3 (PNP 2 Output + 1~5V Output)
Unit: Unit Change Function
Option 1: L (Power Source, Output Connection Cable)
Option 2: B (Panel Mount Adaptor)
Option 3: C (Connector for Sensor)
Technical specifications
Attributes
| Logistic Weight | 136 g |
|---|---|
| Type | controller |
Show UNSPSC/ECL@SS
£ 98.38 excl. VAT
/ Each
£ 118.06 incl. VAT
- Delivery usually within ( 4 ) days