FESTO 164259 CONNECTING CABLE SIM-M12-4GD-5-PU
SIM-M Connecting Cable
See technical informationSee documentsReferences
Festo:SIM-M12-4GD-5-PU
Rubix:109A9070
Manufacturer :164259
EAN:4052568073411

Documents
Product details : FESTO 164259 CONNECTING CABLE SIM-M12-4GD-5-PU
Connecting cable SIM-M12-4GD-5-PU For sensors and Proximity switches. Conforms to standard=(* EN 61076-2-101, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Chain link trunking: 5 million cycles, bending radius 75 mm, * Bending strength according to Festo standard, * Test conditions on request), Operating voltage range AC=0 - 250 V, Operating voltage range DC=0 - 250 V
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 208x37x109 mm |
|---|---|
| Logistic Weight | 145,2 g |
| Type | connecting cable |
Show UNSPSC/ECL@SS
£ 54.26 excl. VAT
/ Each
£ 65.11 incl. VAT
- Delivery usually within ( 10 ) days