References
Festo:SIEZ-NB-6,5
Rubix:121A4748
Manufacturer :538344
EAN:4052568049706

Documents
Product details : FESTO 538344 SENSOR BRACKET SIEZ-NB-6,5
Sensor bracket SIEZ-NB-6,5 For sensors, non-flush Mounting Materials note=Free of copper and PTFE, Ambient temperature=-25 - 80 °C, Size=6,5 mm, Mounting type=with through hole, Product weight=9 g
Technical specifications
Attributes
| Logistic Weight | 13,9 g |
|---|---|
| Type | sensor bracket siez-nb-6,5 |
Show UNSPSC/ECL@SS
£ 13.00 excl. VAT
/ Each
£ 15.60 incl. VAT
- Delivery usually within ( 11 ) days