LEO P06 WOOLSERY ECOVIZ PERFORMANCE SLEEVED POLO SHIRT ORANGE 4XL
Coolviz Sleeved Polo Shirt (EcoViz)
See technical informationReferences
Leo Workwear:P06-O-4XL
Rubix:216A3681
EAN:5056082307563

Product details : LEO P06 WOOLSERY ECOVIZ PERFORMANCE SLEEVED POLO SHIRT ORANGE 4XL
Generous Fit. Split-Hem Design. Strategically Positioned Reflective Tape for Optimal Wearer Movement. UV Protection to UPF 40+ meeting EN 13758-2. Standard : ISO 20471 Class 3
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 3 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 16.63 excl. VAT
/ Each
£ 19.96 incl. VAT
- Delivery usually within ( 2 ) days
