LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT YELLOW XS
LEO PL03 PIPPACOTT COOLVIZ ULTRA LADIES POLO SHIRT YELLOW
See technical informationReferences
Leo Workwear:PL03-YEL-XS
Rubix:239A6780
EAN:5056082308683

Product details : LEO PL03 PIPPACOTT ECOVIZ PERF+ WOMENS POLO SHIRT YELLOW XS
Leo pl03 pippacott ecoviz perf+ womens polo shirt yellow xs
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | xs |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Breathable | yes |
| Grammage | 150 g/m² |
| Material | ecoviz® rp + recycled polyester |
Show UNSPSC/ECL@SS
£ 19.97 excl. VAT
/ Each
£ 23.96 incl. VAT
- Delivery usually within ( 2 ) days
Size
xs
