LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW 2XL
Coolviz T-Shirt (EcoViz)
See technical informationReferences
Leo Workwear:T02-Y-2XL
Rubix:214A6287
EAN:5056082311669

Product details : LEO T02 BRAUNTON ECOVIZ PERFORMANCE T-SHIRT YELLOW 2XL
Generous Fit. Split-Hem Design. Strategically Positioned Reflective Tape for Optimal Wearer Movement. UV Protection to UPF 40+ meeting EN 13758-2.
Standard : ISO 20471 Class 2
Standard : ISO 20471 Class 2
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 2xl |
| Class EN20471 | 2 |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 12.61 excl. VAT
/ Each
£ 15.13 incl. VAT
- Delivery usually within ( 2 ) days
