PROGARM 5626 SWEATSHIRT HV YELLOW L


ARC Sweatshirt

References
progarm:5626-Y-L
rubix:80341642
ean:0743031838869
brand logo
brand logo
Technical specifications
ColourYellow
SizeL
Class EN204713
See all Specifications

Product details : PROGARM 5626 SWEATSHIRT HV YELLOW L


Upgraded Premium hi vis sweatshirt featuring innovative arm panel design with pocket and constructed using VXS+ Flame Resistant Jersey with brushed fleece inner for warmth. Sweatshirt now certified to Open Arc as well as Box Test methods, recommended to be worn with 5285 or 5286 polo shirt for layering protection.
ARC Sweatshirt Large Yellow

Strengths

•Arc Flash protection
•Brushed fleece inner - winter warmth
•VXS+ blend - natural feel, comfortable & soft
•Breathable with good moisture management
•Round neck collar with stretch rib - smart appearance
•Rib knit cuffs - close fit
•5cm stretch rib Hem - best fit around the waist
•Arm pocket - useful pocket for phone or small items
•SafetyICONTM on arm - visual EN Standards icon system
•5cm FR AS Reflective Tape - heat applied to improve flexibility

Technical specifications


Attributes
ColourYellow
SizeL
Class EN204713
Main materialOther
Long sleevesYes
BreathableYes
Grammage320 g/m²
MaterialVXS+ Inherent Sweat Fabric
Show UNSPSC/ECL@SS
£ 95.33 excl. VAT
/ Each
£ 114.40 incl. VAT
  • Delivery usually within ( 3 ) days