References
SNR:EST204N
Rubix:205A2740
EAN:3413529523559





Technical specifications
| Inner diameter | 47 mm |
|---|---|
| Outer diameter | 20 mm |
| Type | snr est204n bearing unit |
Product details : SNR EST204N BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-JIS and ISO series in a one-piece version
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particulate contamination and moisture are problematic and/or heavy mechanical impacts are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective shields available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as dry particulate contamination and moisture are problematic and/or heavy mechanical impacts are expected.
Features: high-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Providing an exceptional quality-to-price ratio, the SNR range of self-aligning bearings delivers solutions for a wide spectrum of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products necessary at every stage of your production.
The SNR portfolio offers all the products necessary at every stage of your production.
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Outer diameter | 20 mm |
| Type | snr est204n bearing unit |
| Width | 30.9 mm |
Show UNSPSC/ECL@SS
£ 67.38 excl. VAT
/ Each
£ 80.86 incl. VAT
- Usually arrives within 14 working days