References
SNR:EXT214
Rubix:205A3525
EAN:3413529511778




Product details : SNR EXT214 BEARING UNIT
Grey cast iron housing, bearing insert with eccentric locking ring, seal with slinger disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 248x175x85 mm |
|---|---|
| Logistic Weight | 7224 g |
| Inner diameter | 125 mm |
| Outer diameter | 70 mm |
| Type | ext |
| Width | 85.7 mm |
Show UNSPSC/ECL@SS
£ 104.77 excl. VAT
/ Each
£ 125.72 incl. VAT
- Usually arrives within 14 working days
