WALTER F2339.T22.025.Z02.20 MILLING CUTTERS WITH FIXED POCKETS 5020736
Copy Milling Cutter
See technical informationSee documentsReferences
Walter:F2339.T22.025.Z02.20
Rubix:290A9522
Manufacturer :5020736

Documents
Product details : WALTER F2339.T22.025.Z02.20 MILLING CUTTERS WITH FIXED POCKETS 5020736
ALTIUS
Strengths
•With anti-twist protection
2 Cutting edges per indexable insert
2 Cutting edges per indexable insert
Applications
Copy Milling
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Type of tail | screw |
| Tail diameter | 22 mm |
| Number of teeth | 2 |
| Length of cut | 20 mm |
| Total length | 35 mm |
| Machining material | steel;stainless steel;cast iron;special alloy;hard material |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 450.67 excl. VAT
/ Each
£ 540.80 incl. VAT
- Usually arrives within 14 working days