End Mill
Diameter | 6 mm |
---|---|
Type of tail | Flat |
Tail diameter | 6 mm |
Diameter | 6 mm |
---|---|
Type of tail | Flat |
Tail diameter | 6 mm |
Number of teeth | 4 |
Length of cut | 13 mm |
Total length | 57 mm |
Body material | HSS-Co |
Coating | P0 Bright |
Type | End Mill |
Machining material | General Purpose Steel |
Capacity length | 13 mm |
Usually arrives within 14 working days