Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
MORAVIA CORNER GUARD Y&B PC 350/600/600 195.13.241
MORAVIA CORNER GUARD Y&B PC 350/600/600 195.13.241
Corner Protection Guard - Indoor Use
References
moravia:
195.13.241
rubix:
2524324
ean:
5055520702007
Technical specifications
Type
Corner Protection Guard
See all Specifications
Product details
Technical specifications
Product details : MORAVIA CORNER GUARD Y&B PC 350/600/600 195.13.241
BLACK BULL Corner Protection Guard - Indoor Use - Yellow/Black
Corner Protection Guard - 350 x 600 x 600mm
Technical specifications
Attributes
Type
Corner Protection Guard
Diameter
76
mm
Material
Top grade steel
Colour
Yellow
Secondary colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
320.52
excl. VAT
/
Each
£
384.62
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
MORAVIA SELF ADHESIVE PIPE PROFILE 50-70MM 422.17.049
MORAVIA PUSH-ON PROFILE TRAPEZE 40/80/8 422.15.601
GISS 880528 YELLOW STEEL RACK PROTECTOR 13X15X40CM 5MM THICKNESS
MORAVIA PROTECTION GUARD Y&B PC 600/1000 195.18.943
MORAVIA PROTECTION GUARD Y&B HD 1200/1000 195.18.822
MORAVIA MAGNETIC PROFILE TRAPEZE 40/40 422.23.243
MORAVIA MAGNETIC PROFILE SEMI CIRC 40/40 422.20.276
MORAVIA PROTECTION GUARD Y&B PC 350/1000 195.14.589
MORAVIA CROSS BAR PC 1000 194.18.997
MORAVIA PROTECTION GUARD Y&B PC 1200/750 195.19.573
MORAVIA PROTECTION GUARD Y&B PC 350/750 195.14.450
MORAVIA MAGNETIC PROFILE SEMI CIRC 40/32 422.27.977
MORAVIA SELF ADHESIVE PROFILE RECTANGULAR 60/20 422.19.912
MORAVIA MAGNETIC PIPE PROFILE 30-50MM 422.21.293
MORAVIA CROSS BAR PC 1200 194.16.172