MORAVIA CROSS BAR PC 1000 194.18.997
Impact Protection Railing System - Lateral Rail 1,000mm
See technical informationReferences
Moravia:194.18.997
Rubix:2524341
EAN:5055520703349
Product details : MORAVIA CROSS BAR PC 1000 194.18.997
Material : Sectional steel.
Finish : Powder-coated.
Colour : Yellow.
Height : 120 mm.
Width : 1000 mm.
Depth : 80 mm.
Fixture : Incl. mounting screw.
Applications : Indoor.
Weight : 9,50 kg
Finish : Powder-coated.
Colour : Yellow.
Height : 120 mm.
Width : 1000 mm.
Depth : 80 mm.
Fixture : Incl. mounting screw.
Applications : Indoor.
Weight : 9,50 kg
Technical specifications
Attributes
| Type | transverse bar |
|---|
Show UNSPSC/ECL@SS
£ 128.74 excl. VAT
/ Each
£ 154.49 incl. VAT
- Usually arrives within 14 working days

