Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Ram protection
GISS 880528 YELLOW STEEL RACK PROTECTOR 13X15X40CM 5MM THICKNESS
GISS 880528 YELLOW STEEL RACK PROTECTOR 13X15X40CM 5MM THICKNESS
Yellow rack protector
References
giss:
880528
rubix:
237A4732
ean:
3660338339127
Technical specifications
Type
Rack foot protection
Length
0.16
m
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 880528 YELLOW STEEL RACK PROTECTOR 13X15X40CM 5MM THICKNESS
Yellow 5mm steel rack protector. Height 40 cm.Legs must be attached to the ground (fasteners not included).
Technical specifications
Attributes
Type
Rack foot protection
Length
0.16
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.36
excl. VAT
/
Each
£
58.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MORAVIA PROTECTION GUARD Y&B 150/350/750 196.16.857
MORAVIA PROTECTION GUARD Y&B 400/600/1000 196.17.619
MORAVIA PROTECTION GUARD Y&B PC 350/1000 195.14.589
MORAVIA MAGNETIC PROFILE RIGHT ANGLE 30/30 422.24.979
MORAVIA PROTECTION GUARD Y&B PC 1200/1000 195.17.903
MORAVIA CORNER GUARD Y&B PC 600/600/600 195.14.637
MORAVIA CORNER GUARD Y&B HD 1200/600/600 195.13.874
MORAVIA MAGNETIC PROFILE TRAPEZE 40/40 422.23.243
MORAVIA MAGNETIC PROFILE RECTANGULAR 60/20 422.20.678
MORAVIA PROTECTION GUARD Y&B PC 350/750 195.14.450
MORAVIA SELF ADHESIVE PIPE PROFILE 70-100MM 422.17.488
MORAVIA COLLISION BAR PC 86/1200 199.14.143
MORAVIA SELF ADHESIVE PIPE PROFILE 30-50MM 422.16.740
MORAVIA MAGNETIC PIPE PROFILE 70-100MM 422.20.581
MORAVIA 90DEG ANGLE POST PC 500/100/100 194.13.760