References
Draper:70460
Rubix:382A6186
Manufacturer :70460
EAN:5010559704606

Product details : DRAPER 70460 OMT HCS CUTTING BLADE - 34MM
Universal oscillating multi-tool accessories, suitable for use with Draper and other manufacturers oscillating multi-tools. Designed for a host of different tasks.
Technical specifications
Attributes
| Blade height | 34 mm |
|---|---|
| Length | 90 mm |
| Type | oscillating multi-tool plunge cutting blade |
| Material | hardened steel |
| Number of teeth | 18 |
Show UNSPSC/ECL@SS
£ 2.59 excl. VAT
/ Each
£ 3.11 incl. VAT
- Delivery usually within ( 7 ) days
