SANDVIK R365-125Q40-S15M MILLCUTTER SIDE&FACEMILLS 5745369
CoroMill® 365 face mill
See technical informationReferences
Sandvik Coromant:R365-125Q40-S15M
Rubix:317A6080
Manufacturer :5745369



Product details : SANDVIK R365-125Q40-S15M MILLCUTTER SIDE&FACEMILLS 5745369
CoroMill® 365 face mill
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Z | 8 mm |
| Tail diameter | 40 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor - iso 6462 - b (cutter retaining screw) - metric: 40 |
Show UNSPSC/ECL@SS
£ 1,299.94 excl. VAT
/ Each
£ 1,559.93 incl. VAT
- Usually arrives within 14 working days
