SANDVIK R590-125Q40S-11M CENTURY SQUARE MILLING CUTTER 5747627
CoroMill® Century 90º Shoulder Cutter
See technical informationReferences
Sandvik Coromant:R590-125Q40S-11M
Rubix:1037327
Manufacturer :5747627



Product details : SANDVIK R590-125Q40S-11M CENTURY SQUARE MILLING CUTTER 5747627
Milling cutter for 90-degree shoulders CoroMill® Century
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Z | 8 mm |
| Tail diameter | 40 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor - iso 6462 -b (cutter retaining screw) -metric: 40 |
Show UNSPSC/ECL@SS
£ 1,562.00 excl. VAT
/ Each
£ 1,874.40 incl. VAT
- Usually arrives within 14 working days
