References
Sandvik Coromant:MF80-R100Q32-13H
Rubix:317A6251
Manufacturer :8172031
EAN:7323226449655

Product details : SANDVIK MF80-R100Q32-13H COROMILL 490 CUTTERS 8172031
CoroMill® MF80, face milling cutter
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Z | 10 mm |
| Tail diameter | 32 mm |
| Internal cooling | yes |
| Total length | 50 mm |
Show UNSPSC/ECL@SS
£ 1,249.36 excl. VAT
/ Each
£ 1,499.23 incl. VAT
- Usually arrives within 14 working days
