SANDVIK 8460305 1K344-2000-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL
CoroMill® Dura solid carbide end mill for general machining
See technical informationReferences
Sandvik Coromant:8460305
Rubix:254A5918
Manufacturer :8460305
EAN:7323227646404

Product details : SANDVIK 8460305 1K344-2000-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILL
1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, solid carbide end mill for general-purpose machining
Strengths
Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving
Technical specifications
Attributes
| Diameter | 20 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 20 mm |
| Number of teeth | 4 |
| Length of cut | 41 mm |
| Total length | 111 mm |
| Centre cut | yes, center cutting (square center-cut) |
| Cutting material | carbide |
| Coating | alcrn |
| Type | coromill® dura vhm end mill (1k344-2000-xd), 1730 |
| Angle of helix | 35.5 ° |
| Machining material | materials p, m, k, n and s |
| Capacity length | 41 mm |
| Cutting angle | 10 ° |
Show UNSPSC/ECL@SS
£ 333.33 excl. VAT
/ Each
£ 400.00 incl. VAT
- Usually arrives within 14 working days
