SANDVIK 1K223-1200-NH H10F DURA SOLID CARBIDE END MILL 8412586
CoroMill® Dura solid carbide end mill for non-ferrous materials
See technical informationReferences
Sandvik Coromant:8412586
Rubix:254A4900
Manufacturer :8412586
EAN:7323227442532

Product details : SANDVIK 1K223-1200-NH H10F DURA SOLID CARBIDE END MILL 8412586
CoroMill® Dura is a new range of high-performing versatile solid end mills. The concept offers true flexibility in roughing to finishing operations in multiple materials. The key to success lies in the unique WhisperKut™ technology, which effectively breaks up harmful harmonics, making smooth and stable milling easier than ever before.
CoroMill® Dura, solid carbide end mill for general machining
Strengths
3 flutes with 1.5–3×D cutting length
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology
Versatile end milling with excellent surface quality and reduced burr formation
Easy to choose, easy to use with plug and play and clear, simple indications on how to choose variants
Can be reconditioned up to three times to original specifications
WhisperKut™ technology
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 12 mm |
| Number of teeth | 3 |
| Length of cut | 18 mm |
| Total length | 83 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | uncoated |
| Type | coromill® dura |
| Angle of helix | 35 ° |
| Machining material | aluminum (iso n) |
| Capacity length | 36 mm |
| Cutting angle | 13 ° |
Show UNSPSC/ECL@SS
£ 108.76 excl. VAT
/ Each
£ 130.51 incl. VAT
- Usually arrives within 14 working days
