References
Dormer:S5256.0
Rubix:80375008
EAN:7320760683613



Product details : DORMER CARBIDE MULTI FLUTE 50 DEG END MILL 6.0mm
Solid carbide (VHM) 8-cutter finger mill with short cutting-edge and overhang length. DIN 6335 HA cylindrical shank. 50° helix and -26° rake angle. AlTiN coated for hardened steel >49 HRC.
Applications
• Hardened alloy steel (49 - 55 HRC >1620 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
• Hardened alloy steel (55 - 63 HRC > 1980 N/mm²)
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 6 mm |
| Number of teeth | 6 |
| Length of cut | 15 mm |
| Total length | 50 mm |
| Cutting material | carbide |
| Coating | titanium-silicon-nitride |
| Angle of helix | 50 ° |
| Machining material | hardened steel |
Show UNSPSC/ECL@SS
£ 67.49 excl. VAT
/ Each
£ 80.99 incl. VAT
- Usually arrives within 14 working days
