SANDVIK R2164208030AK16G1620 SOLID CA
CoroMill® Plura solid carbide ball nose end mill R216.42-08030-AK16G1620
See technical informationReferences
Sandvik Coromant:R216.42-08030-AK16G1620
Rubix:1047512
Manufacturer :5743461



Product details : SANDVIK R2164208030AK16G1620 SOLID CA
CoroMill® Plura solid carbide ball nose end mill for profiling
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 8 mm |
| Number of teeth | 2 |
| Length of cut | 16 mm |
| Total length | 100 mm |
| Centre cut | center cut |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | ball nose end mill |
| Angle of helix | 30 ° |
| Machining material | hardened steel; steel and stainless steel; non-ferrous materials; non-ferrous materials with silicon content ≤ 9% |
| Capacity length | 16 mm |
| Cutting angle | 3 ° |
Show UNSPSC/ECL@SS
£ 186.09 excl. VAT
/ Each
£ 223.31 incl. VAT
- Usually arrives within 14 working days
