References
Sandvik Coromant:STFCL 10CA-11
Rubix:1028164
Manufacturer :5751050



Product details : STFCL10CA11-SVIK 90 DEG T-MAX U CA
CoroTurn® 107 Cartridge for Turning
Technical specifications
Attributes
| Body material | carbide |
|---|---|
| Diameter | 11 mm |
| Length | 50 mm |
| Length x Section | 550 mm |
| Capacity length | 50 mm |
Show UNSPSC/ECL@SS
£ 207.20 excl. VAT
/ Each
£ 248.64 incl. VAT
- Usually arrives within 14 working days
