References
Festo:EAMM-A-S62-60G-G2
Rubix:391A0153
Manufacturer :2297649
EAN:4052568264802
Documents
Product details : FESTO 2297649 AXIAL KIT
axial kit EAMM-A-S62-60G-G2 Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial kit EAMM-A-S62-60G-G2 suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | axial kit |
|---|
Show UNSPSC/ECL@SS
£ 275.36 excl. VAT
/ Each
£ 330.43 incl. VAT
- Delivery usually within ( 6 ) days