SMC KKA4S-04F S-COUPLER


Coupler

References
smc:KKA4S-04F
rubix:132A1363
manufacturer :00060090
brand logo
brand logo
Technical specifications
Connection 1R 1/2 in
MaterialStainless Steel
See all Specifications

Product details : SMC KKA4S-04F S-COUPLER


S coupler series KK employs a unique connection method. A slim body design and large effective area are achieved with a construction that does not use steel balls or valve springs and therefore does not restrict the flow path. Together with a reduction of the body size, pressing parts and resin parts are used to achieve an overall weight reduction.

Strengths

•Body material: SUS304
Seal material: FKM
Non-greased specification (standard)
Fluid: water, air

Applications

Water;Air

Technical specifications


Attributes
Connection 1R 1/2 in
MaterialStainless Steel
ProfileKK
Show UNSPSC/ECL@SS
£ 66.40 excl. VAT
/ Each
£ 79.68 incl. VAT
  • Delivery usually within ( 4 ) days