SMC KK3P-01F FITTING

KK Socket Coupler

See technical informationSee documents

References

SMC:KK3P-01F
Rubix:123A6339
Manufacturer :KK3P-01F
EAN:3618036076783
KKxP, S Coupler Series - Plug

Technical specifications

Connection 1r 1/8
Materialc3604 (stem);nbr (seal)
See all Specifications

Documents

Product details : SMC KK3P-01F FITTING


S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
•Female Thread.
•Body size: M5, 1/8, 1/4, 1/2.
•Applicable Port Size: M5, Rc1/8, Rc1/4, Rc3/8, Rc1/2.

Body Size: 3 (1/8)
Piping Port Size: Rc 1/8

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x28x16 mm
Logistic Weight13 g
Connection 1r 1/8
Materialc3604 (stem);nbr (seal)
Profilekk3p
Max. temperature60 °C
Weight0.0104 kg
Max. service pressure10 bar
£ 13.10 excl. VAT
/ 5 pieces
£ 15.72 incl. VAT
  • Delivery usually within ( 4 ) days