References
SMC:KK3P-10E
Rubix:393A5378

Technical specifications
| Connection 1 | m20 x 1 |
|---|---|
| Material | c3604 (stem);stainless steel 304;nbr |
Documents
Product details : SMC KK3P-10E COUPLER WITH ONE TOUCH FITTING
S coupler for general purpose with Plug and Socket
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
Applicable tubing from Ø 3.2 to Ø 16
Thread, sizes: M, R, Rc, from M5 to 3/4
Fluid temperature: -5 to 60 °C, water: 5 to 40 °C
One-touch fitting type standardized
With sleeve lock mechanism (Except KK2).
KKxP, S Coupler Series - Plug
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x46x25 mm |
|---|---|
| Logistic Weight | 56 g |
| Connection 1 | m20 x 1 |
| Material | c3604 (stem);stainless steel 304;nbr |
| Profile | kk3p |
| Max. temperature | 60 °C |
| Weight | 0.0547 kg |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 8.61 excl. VAT
/ Each
£ 10.33 incl. VAT
- Usually arrives within 14 working days