References
PCL (Pneumatic Components):ACA2657
Rubix:285517

Documents
Product details : PCL ADAPTOR MALE 1/4IN ACA2657
These 60 Series Adapters are ideal for general and portable air tool applications in garage and tyre shop environments.
Strengths
For use with 60 Series Couplings
Corrosive resistant finish
Case hardened for longer life
Corrosive resistant finish
Case hardened for longer life
Technical specifications
Attributes
| Connection 1 | 1/4 in |
|---|---|
| Material | steel |
| Profile | aca |
| Max. temperature | 100 °C |
| Max. service pressure | 14 bar |
Show UNSPSC/ECL@SS
£ 5.59 excl. VAT
/ Each
£ 6.71 incl. VAT
- Usually arrives within 14 working days
