References
Festo:KSZ-M16X1,5
Rubix:124A7163
Manufacturer :36127
EAN:4052568068165

Documents
Product details : FESTO 36127 COUPLING PIECE KSZ-M16X1,5
Coupling piece KSZ-M16X1,5 to compensate for centre offset for cylinders with non-rotating piston rods and their variants. Assembly on the piston rod side. Size=M16x1,5, Assembly Position=Any, Threaded Connection=Female thread M16x1.5, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistic Weight | 238,13 g |
|---|---|
| Material | galvanised steel |
| Connection 1 | 22 |
| Connection 2 | 34 |
| Max. temperature | 150 °C |
| Tube diameter | 6.6 mm |
Show UNSPSC/ECL@SS
£ 34.33 excl. VAT
/ Each
£ 41.20 incl. VAT
- Delivery usually within ( 2 ) days