FESTO 130639 PUSH-IN BULKHEAD CONNECTOR QSSK-8


Push-in Bulkhead Connector

References
festo:QSSK-8
rubix:124A9562
manufacturer :130639
ean:4052568023898
QSSK-8 Push-in bulkhead connector
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 130639 PUSH-IN BULKHEAD CONNECTOR QSSK-8


Push-in bulkhead connector QSSK-8 Size=Standard, Nominal size=4,3 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight38,36 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 14.20 excl. VAT
/ Each
£ 17.04 incl. VAT
  • Delivery usually within ( 11 ) days