References
Festo:QSMP-M6-4
Rubix:116A1788
Manufacturer :153320
EAN:4052568033835

Documents
Product details : FESTO 153320 PUSH-IN FITTING QSMP-M6X0.75-4
Push-in fitting QSMP-M6-4 male thread with internal Hexagon socket. Size=Mini, Nominal size=2,5 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60x20x15 mm |
|---|---|
| Logistic Weight | 2,65 g |
| Material | nickel-plated brass |
| Connection 1 | m6 |
| Profile | qsmp |
| Connection 2 | 4 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 23.20 excl. VAT
/ 10 pieces
£ 27.84 incl. VAT
- Delivery usually within ( 2 ) days