FESTO 36124 COUPLING PIECE KSZ-M8


Coupling Piece

References
festo:KSZ-M8
rubix:117A9013
manufacturer :36124
ean:4052568010164
KSZ-M8 Coupling piece
brand logo
Technical specifications
Materialgalvanised steel
See all Specifications

Product details : FESTO 36124 COUPLING PIECE KSZ-M8


Coupling piece KSZ-M8 to compensate for centre offset for cylinders with non-rotating piston rods and their variants. Assembly on the piston rod side. Size=M8, Assembly Position=Any, Threaded Connection=Female thread M8, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C

Technical specifications


Attributes
Logistic Weight69,6 g
Materialgalvanised steel
Connection 220
Show UNSPSC/ECL@SS
£ 31.69 excl. VAT
/ Each
£ 38.03 incl. VAT
  • Delivery usually within ( 2 ) days