• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,847)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,298)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,223)
  • Compressed air preparation(4,631)
  • Pneumatic accessories(14,999)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS R412005384

AVENTICS R412005384

Series QR1-S Mini

See technical information

References

Aventics:R412005384
Rubix:274A0937
brand logo
brand logo

Product details : AVENTICS R412005384


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQ2T10-03AP ONE-TOUCH FITTINGFESTO 130732 PUSH-IN L-FITTING QSL-1/4-8-50SMC KDMP-04 MULTI CONNECTORNORGREN 100430400 PFIT 4MM STEM ELBOW CONNECTORSMC KQB2L08-03S METRIC SIZE BRASS ONE-TOUCH FITTINGSMC KQ2R04-06A-X35 ONE-TOUCH FITTINGSMC KQ2S08-G02N ONE-TOUCH FITTINGFESTO 186309 PUSH-IN L-FITTING,SELF-SEALING QSKL-G3/8-8NORGREN 431250818 8MM X 1/8 STR MALE ADAPTSMC VVQ1000-50A-C6 ONE-TOUCH FITTINGSMC KQ2H04-01AS1 ONE-TOUCH FITTINGNORGREN 101250428 PFIT 4MM-R1/4 STRAIGHT ADAPTERSMC KQ2H04-G01N1 ONE-TOUCH FITTINGFESTO 186148 PUSH-IN L-FITTING QSLV-G1/8-6-IFESTO 133052 PUSH-IN L-FITTING NPQP-L-R14-Q4-FD-P10
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap