References
Festo:KSZ-M6
Rubix:117A1641
Manufacturer :36123
EAN:4052568010157

Technical specifications
| Material | galvanized steel |
|---|---|
| Connection 1 | internal thread m6 |
Documents
Product details : FESTO 36123 COUPLING PIECE KSZ-M6
Coupling piece KSZ-M6 to compensate for centre offset for cylinders with non-rotating piston rods and their variants. Assembly on the piston rod side. Size=M6, Assembly Position=Any, Threaded Connection=Female thread M6, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistic Weight | 44,9 g |
|---|---|
| Material | galvanized steel |
| Connection 1 | internal thread m6 |
| Profile | m6 |
| Connection 2 | 18 |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 27.88 excl. VAT
/ Each
£ 33.46 incl. VAT
- Delivery usually within ( 2 ) days