References
SMC:KQ2L23-06A
Rubix:393A5386
EAN:3618036054798

Technical specifications
| Material | c3604, pbt, pp, 303 stainless steel |
|---|---|
| Connection 1 | 3,2 mm |
Documents
Product details : SMC KQ2L23-06A MALE FITTING 3.2 TUBE 6 TUBE
Plug-in coupling White Color - Reducer Hooked
KQ2L, One-touch Fitting White Color - Reducer elbow
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Material | c3604, pbt, pp, 303 stainless steel |
| Connection 1 | 3,2 mm |
| Profile | kq2 |
| Connection 2 | 6 mm |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 2.31 excl. VAT
/ Each
£ 2.77 incl. VAT
- Usually arrives within 14 working days