Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
CAMOZZI MALE STUD S6510-8-1/4
CAMOZZI MALE STUD S6510-8-1/4
COUPLING S6510
References
camozzi:
S6510 8-1/4
rubix:
132A9920
Technical specifications
Connection 1
1/4
Connection 2
8
See all Specifications
Product details
Technical specifications
Product details : CAMOZZI MALE STUD S6510-8-1/4
Materials: Body and clamps made of OT nickel-plated brass - O-ring NBR - PTFE/NBR/PA gaskets Connection: Series 6000 Micro: M3 - M5 - M7 - G1//8 - G1//4 - Series 6000: Conical gas ISO 7 (BSPT) Cylindrical gas ISO 228
Technical specifications
Attributes
Connection 1
1/4
Connection 2
8
Material
Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.57
excl. VAT
/
Each
£
3.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE MALE BANJO 6 G1/8 853146
SMC KQ2H23-01AS BRASS FITTING R RC 1/8 MALE THREAD I 3.2 TUBE
SMC KQ2H13-U02A ONE-TOUCH FITTING
SMC KQ2H12-04NS NICKEL PLATED BRASS FITTING R RC 1/2 MALE THREAD I 12
SMC KQ2H04-U01A ONE-TOUCH FITTING
SMC KQ2F08-G02N NICKEL PLATED BRSS FITTING G 1/4 FEMALE THREAD I8 TUBE
FESTO 153012 PUSH-IN FITTING QS-1/8-4-I
MECALINE 859677 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS 1/2
MECALINE 883997 PUSH IN SWIVEL ELBOW-8MM-1/8 PTFE SEAL
LEGRIS 3101-04-19 PUSH FITTING 4MM/M5
FESTO 186102 PUSH-IN FITTING QS-G3/8-10
SMC KQ2T08-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 8 TUBE
MECALINE 840713 ORIENTING MALE ELBOW 10-G1/2IN
SMC KQ2S06-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 6 TUBE
CAMOZZI FITTING CAM-6512-4-M5