SMC KQ2F08-G02N NICKEL PLATED BRSS FITTING G 1/4 FEMALE THREAD I8 TUBE


Female Connector - KQ2F

References
rubix:2603983
brand logo
brand logo
Technical specifications
Connection 18 mm
Connection 2G 1/4 in
See all Specifications

Product details : SMC KQ2F08-G02N NICKEL PLATED BRSS FITTING G 1/4 FEMALE THREAD I8 TUBE


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Female Connector.
•Applicable Tubing O.D.: ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø1/4, ø5/16, ø3/8, ø1/2.
•Applicable Port Size: M3, M5, 1/8, 1/4, 3/8, 1/2, 10-32 UNF.

Applicable Tube O.D.: ø 8
Port Size: G 1/4
Thread Material /
Surface Treatment: N (Brass + Electroless Nickel Plated)
Release Button: Round Type

Technical specifications


Attributes
Connection 18 mm
Connection 2G 1/4 in
Length30.1 mm
Type of threadingG
Connecting diameterG 1/4 ''
Metric exterior tube diameter8 mm
ThreadingG 1/4 in
Max. temperature60 °C
Min. temperature-5 °C
Type of fluidAir;Water
MaterialC3604, PBT
Show UNSPSC/ECL@SS
£ 4.38 excl. VAT
/ Each
£ 5.26 incl. VAT
  • Delivery usually within ( 4 ) days