References
Festo:QS-G3/8-10
Rubix:122A6751
Manufacturer :186102
EAN:4052568004972

Documents
Product details : FESTO 186102 PUSH-IN FITTING QS-G3/8-10
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Connection 1 | g 3/8 in |
|---|---|
| Material | nickel-plated brass |
| Min. temperature | -10 °C |
| Connection 2 | 10 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 24.40 excl. VAT
/ 10 pieces
£ 29.28 incl. VAT
- In stock: Next day delivery