Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859677 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS 1/2
MECALINE 859677 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS 1/2
SCREW FOR THREE BANJO BODIES
References
mecaline:
859677
rubix:
216A2203
ean:
3660338146657
Product details
Technical specifications
Product details : MECALINE 859677 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS 1/2
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
Connecting diameter
1/2
''
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.31
excl. VAT
/
Each
£
13.57
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
MECALINE 840606 BANJO HOUSING 6-1/4 A
SMC KQ2L04-U01N
"LEGRIS 3199-16-17 STUD ELBOW 16MM X 3/8"" BSPP"
AVENTICS R412005214
MECALINE MALE 90ELBOW 10-R1/8IN 858829
SMC KQ2H07-03AS BRASS FITTING R RC 3/8 MALE THREAD 1/4 TUBE
SMC KQ2L12-02AS BRASS FITTING 1/4 MALE THREAD I 12 TUBE
AVENTICS 1823391643
MECALINE PUSH IN SWIVEL ELBOW-4MM-M5 883859
SMC KQ2S10-02AS BRASS FITTING 1/4 MALE THREAD I 10 TUBE
SMC KQ2H06-02NS1 ONE-TOUCH FITTING
SMC KQ2V04-M5A1 ONE-TOUCH FITTING
SMC KQ2H10-03AS BRASS FITTING R RC 3/8 MALE THREAD I 10 TUBE
LEGRIS LF3000 FITTING 3101 08 17
AVENTICS 1823391819