References
Festo:EAMM-A-N38-60H
Rubix:390A9999
Manufacturer :1456616
EAN:4052568263294
Documents
Product details : FESTO 1456616 AXIAL KIT
axial kit EAMM-A-N38-60H Suitable for electric drives. Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Axial kit EAMM-A-N38-60H suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Type | axial kit |
|---|
Show UNSPSC/ECL@SS
£ 204.73 excl. VAT
/ Each
£ 245.68 incl. VAT
- Delivery usually within ( 10 ) days