References
Festo:DHAA-G-Q11-35/40-B6-40-80/100
Rubix:390A7433
Manufacturer :2024947
EAN:4052568250539

Documents
Product details : FESTO 2024947 ADAPTER KIT
Adapter kit DHAA-G-Q11-35/40-B6-40-80/100 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-35/40-B6-40-80/100 Mounting position=any, Corrosion resistance class KBK=2, Mounting type=(* with through hole and screw, * with centering sleeve), Material note=RoHS compliant, Adapter plate material information=(* aluminium, * anodized)
Technical specifications
Attributes
| Logistic Weight | 909 g |
|---|---|
| Type | adapter kit for gripper |
Show UNSPSC/ECL@SS
£ 103.12 excl. VAT
/ Each
£ 123.74 incl. VAT
- Delivery usually within ( 10 ) days